
Marini 4 Light Chandelier With Wood Grain Brown Finish
Mfr # 1033P18-4-230
Zoro # G512667576
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Drum Shade Chandelier
Lamp Quantity
4
Housing Finish
Wood Grain Brown
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1033P18-4-230
Zoro #
G512667576
UPC #
695320066661
Country of Origin
China
Details
Fixture Type
Drum Shade Chandelier
Lamp Quantity
4
Housing Finish
Wood Grain Brown
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Wood Grain Brown
Description
This Marini 4 Light Chandelier is designed with a hardy but sophisticated look. This drum shade chandelier features an adjustable chain holding a black candelabra frame housed inside a cage-like box shade in wood grain brown finish. This light source is the cozy accent that will bring light and warmth not just to modern farmhouse interiors but also to contemporary spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.