
Maybelle 6 Light Candle Chandelier With Chrome Finish
Mfr # 9851P22-6-601
Zoro # G112667969
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Candle Chandelier
Lamp Quantity
6
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9851P22-6-601
Zoro #
G112667969
UPC #
695320036206
Country of Origin
China
Details
Fixture Type
Candle Chandelier
Lamp Quantity
6
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Glass Color
Clear
Description
Perfect for those with less is more motto, the Maybelle 6 Light Chandelier displays a minimalist look without looking overly simple. This up chandelier with six chrome arms feature six glass shades reminiscent of traditional candle chandeliers. This classic-meets-contemporary design will easily cozy up a living room and bring character to an otherwise dull space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.