
Medina 10 Light Drum Shade Chandelier With Black Finish
Mfr # 5687P24-16-101
Zoro # G512669679
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Drum Shade Chandelier
Lamp Quantity
10
Housing Finish
Black
Lamp Type
Halogen
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5687P24-16-101
Zoro #
G512669679
UPC #
695320038262
Country of Origin
China
Details
Fixture Type
Drum Shade Chandelier
Lamp Quantity
10
Housing Finish
Black
Lamp Type
Halogen
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
40 W
Finish
Black
Description
Light up your space in an extra glamorous way with the Medina 16 Light Chandelier. This light fixture is designed with a 24 inch wide, thick, black band acting as base to hold alternating clear and amber crystal drops. Expect this exquisite chandelier to disperse ambient light throughout your space while radiating an opulent ambiance. An adjustable downrod suspends the shade from a round canopy in black finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.