
Meduse 5 Light Chandelier With Polished Nickel Finish
Mfr # 1203P16-5-613
Zoro # G412669472
product price: $76.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
5
Housing Finish
Polished Nickel
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1203P16-5-613
Zoro #
G412669472
UPC #
695320104554
Country of Origin
China
Details
Fixture Type
Up Chandelier
Lamp Quantity
5
Housing Finish
Polished Nickel
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Polished Nickel
Glass Color
Champagne
Description
Bring the spa to your home by adding the Meduse 5 Light Chandelier in your bathroom. This candelabra-style up chandelier in polished nickel finish is crafted with the transitional design scheme in mind. Center it over a tub or hang it in the middle of the room. Whichever way you display this light fixture, expect it to cast a soft glow and make your bathroom a true luxurious retreat.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.