
Meduse 8 Light Chandelier With Polished Nickel Finish
Mfr # 1203P21-8-613
Zoro # G312669398
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
8
Housing Finish
Polished Nickel
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1203P21-8-613
Zoro #
G312669398
UPC #
695320104547
Country of Origin
China
Details
Fixture Type
Up Chandelier
Lamp Quantity
8
Housing Finish
Polished Nickel
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Polished Nickel
Glass Color
Champagne
Description
Completely transform the ambiance of a space by updating the light fixture with this Meduse 8 Light Chandelier. Finished in polished nickel, this transitional up chandelier with an adjustable chain, curved champagne-colored glass tubes, and candelabra-style bulbs will bring a touch of Art Nouveau allure to wherever you place it.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.