
Meghna 6 Light Up Chandelier With Brown Finish
Mfr # 9697P17-6-192
Zoro # G312669305
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
6
Housing Finish
Brown
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9697P17-6-192
Zoro #
G312669305
UPC #
695320035797
Country of Origin
China
Details
Fixture Type
Up Chandelier
Lamp Quantity
6
Housing Finish
Brown
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Brown
Description
Displaying an intriguing pairing of metal and crystal, the Meghna 6 Light Chandelier has the perfect character to bring style and personality to your space. This up chandelier in brown finish features a cage-like shade encircling clear crystal prisms. From within are six candelabra bulbs that cast a soft but appealing glow to your room. Completing the industrial chic look is an adjustable chain.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.