Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miette 4 Light Cage Flush Mount With Black Finish

  • Mfr # 9827C18-4-101

  • Zoro # G712669332


product price: $286.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Length
18 in
Width
18 in
Lamp Type
Cage Flush Mount
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9827C18-4-101
Zoro #
G712669332
UPC #
695320036084
Country of Origin
China

Dimensions

Length
18 in
Width
18 in
Height
12 in

Details

Housing Finish
Black
Lamp Type
Cage Flush Mount
Voltage
120 V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Black
Glass Color
Clear

Description

The Sierra 4 Light Flush Mount will blend harmoniously with different design schemes, from minimalist to rustic. This light source is a cage flush mount lighting option with an 18 inch circular mixed-material shade. A black steel frame encases a clear glass panel that allows the light from the candelabra bulbs to pass through without obstruction. This beautiful luminary is the perfect pick to add a touch of depth and drama to your interior design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.