
Mikayla 5 Light Drum Shade Chandelier With Satin Nickel Finish
Mfr # 5555P22SN
Zoro # G212669153
product price: $292.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Drum Shade Chandelier
Lamp Quantity
5
Housing Finish
Satin Nickel
Lamp Type
E26
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5555P22SN
Zoro #
G212669153
UPC #
695320017793
Country of Origin
China
Dimensions
Length
9 in
Diameter
22 in
Details
Fixture Type
Drum Shade Chandelier
Lamp Quantity
5
Housing Finish
Satin Nickel
Lamp Type
E26
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
60 W
Finish
Satin Nickel
Glass Color
Nickel
Color
Satin Nickel
Voltage
120V
Material
Metal
Installation Location
Indoor
Description
Elevate your space with this elegant and easy-to inchstall drum shade chandelier. The Mikayla 5 Light Chandelier features a 22 inch outer drum shade in patterned metal finished in satin nickel. The inner drum that diffuses light is in off-white. Ideal above a dining table, a kitchen counter, or even a pool table, this light fixture will illuminate any space with a beautiful glow.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin nickel finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.