Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mikayla 5 Light Drum Shade Flush Mount With Satin Nickel Finish

  • Mfr # 5555C22SN

  • Zoro # G312669008


product price: $274.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Length
7 in
Lamp Type
E26
Voltage
120V
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5555C22SN
Zoro #
G312669008
UPC #
695320017779
Country of Origin
China

Dimensions

Length
7 in
Width
22 in
Height
7 in
Diameter
22 in

Details

Housing Finish
Satin Nickel
Lamp Type
E26
Voltage
120V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Satin Nickel
Glass Color
Nickel
Color
Satin Nickel
Housing Material
Metal
Installation Location
Indoor

Description

Add intrigue to your interiors with the Mikayla 5 Light Flush Mount light fixture. Designed double-drum style, this luminaire is fitted with an open outer shade with round lattice pattern and a solid off-white shade. This close-to-ceiling light features a beautiful satin nickel finish that will flatter and complement any design scheme.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin nickel finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.