Zoro Homepage

Milan LED Vanity Light With Chrome Finish

  • Mfr # 5624W16ST

  • Zoro # G012668035


product price: $74.49
/ea

Key Features

Color
Chrome
Height
5 in
Length
2 in
Voltage
120V
Light Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5624W16ST
Zoro #
G012668035
UPC #
695320023794
Country of Origin
China

Dimensions

Height
5 in
Length
2 in
Width
16 in

Details

Color
Chrome
Voltage
120V
Light Type
Integrated LED
Housing Material
Metal
Lumens
312
Installation Location
Indoor

Description

Give your bathroom a bedazzling makeover with the Milan 16 inch LED Wall Sconce. This vanity light has integrated LED chips sandwiched between two linear formation of faceted clear crystals. Expect a brilliant glow from this light source that is also dimmer-compatible. Finished with polished chrome hardware, this fixture can brighten up and glam up even the most clinical and characterless bath.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.