
Milan LED Vanity Light With Chrome Finish
Mfr # 5624W24ST
Zoro # G212667968
product price: $250.00
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Height
5 in
Length
2 in
Voltage
120V
Light Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5624W24ST
Zoro #
G212667968
UPC #
695320038217
Country of Origin
China
Dimensions
Height
5 in
Length
2 in
Width
24 in
Details
Color
Chrome
Voltage
120V
Light Type
Integrated LED
Housing Material
Metal
Lumens
416
Installation Location
Indoor
Description
The Milan 24 inch LED Wall Sconce is sure to wash your bathroom with a glistening glow. This light source features a chrome hardware and a slender bar of crystals that beautifully reflect and refract light. This narrow light source will also suit long, narrow hallways and can be installed vertically. It's also dimmer-compatible so you have the option to adjust the brightness.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.