
Milan LED Vanity Light With Chrome Finish
Mfr # 5624W32ST
Zoro # G012667977
product price: $292.00
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Height
5 in
Length
2 in
Voltage
120V
Light Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5624W32ST
Zoro #
G012667977
UPC #
695320038224
Country of Origin
China
Dimensions
Height
5 in
Length
2 in
Width
32 in
Details
Color
Chrome
Voltage
120V
Light Type
Integrated LED
Housing Material
Metal
Lumens
520
Installation Location
Indoor
Description
Add a sophisticated touch to your bathroom, or even to a dimly lit long hallway with the Milan 32 inch LED Wall Sconce. It features a slender row of crystals diffusing light from the integrated LED chips. Paired with chrome-finished hardware, this linear wall light delivers not just a gleaming light but also a high-end style to wherever it is placed.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.