
Milford 1 Light Outdoor Black Pendant
Mfr # 0418P7S-1
Zoro # G812669034
product price: $55.79
/eaKey Features
Color
Black
Length
7.25 in
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0418P7S-1
Zoro #
G812669034
UPC #
695320107302
Country of Origin
China
Dimensions
Height
15.75 in
Length
7.25 in
Width
7.25 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Chain
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Country/Rustic
Collection Name
Milford
Shade Color Family
Seedy
Chandelier/ Pendant Type
Outdoor Hanging Light
Number of Light Bulbs Required
1
Finish
Black
Glass Color
Seedy
Description
Ready to shine an abundance of light onto your space is the Milford 1 Light Short Outdoor Black Pendant. It features a classic lantern silhouette with its black metal frame and clear glass shade panels. When paired with a filament bulb, this hanging outdoor lamp with adjustable height can bring ample illumination and style to your outdoor entertainment area.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.