
Millipede 20 in LED Satin Gold Chandelier
Mfr # 1245P20-602
Zoro # G012669407
product price: $796.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Satin Gold
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1245P20-602
Zoro #
G012669407
UPC #
695320043112
Country of Origin
China
Dimensions
Length
27.5 in
Diameter
20 in
Details
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Satin Gold
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
50 W
Finish
Satin Gold
Glass Color
Clear
Voltage
120V
Color
Satin Gold
Material
Metal
Lumens
2600
Installation Location
Indoor
Description
Adding the Millipede 20 inch LED Chandelier to your space is one way to infuse gold glamour into your home. This light source features a central ring made up of overlapping satin gold bands. Running on its top and bottom edges are pairs of slender gold and clear tubes. This is the decorative light fixture to pick to bring a hint of Gilded Age luster to your modern space.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.