
Millipede 8 in LED Satin Gold Mini Pendant
Mfr # 1245P8-602
Zoro # G412669281
product price: $312.00
/ea
Free Shipping & Returns
Key Features
Color
Satin Gold
Length
8 in
Housing Finish
Satin Gold
Lamp Type
Integrated LED
Mounting
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1245P8-602
Zoro #
G412669281
UPC #
695320014730
Country of Origin
China
Dimensions
Height
27.5 in
Length
8 in
Width
8 in
Details
Color
Satin Gold
Housing Finish
Satin Gold
Lamp Type
Integrated LED
Mounting
Rod
Voltage
120 V
Number of Lights
1
Light Type
Integrated LED
Style
Contemporary
Collection Name
Millipede
Shade Color Family
Clear
Color Temp.
3000
Chandelier/ Pendant Type
Mini Pendant
Finish
Satin Gold
Glass Color
Clear
Description
The perfect choice when you want to give your dining room or kitchen a stylish yet restrained update. Aside from being a dependable source of light, the energy-efficient Millipede LED Mini Pendant makes for a fascinating focal point in the room. You can install this almost anywhere, too, given its compact size and modern, versatile aesthetic.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.