
Miroir 10 Light Chandelier With Polished Nickel Finish
Mfr # 1137P26-10-613
Zoro # G612667759
product price: $1,078.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Other Chandelier
Lamp Quantity
10
Housing Finish
Polished Nickel
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1137P26-10-613
Zoro #
G612667759
UPC #
695320069655
Country of Origin
China
Dimensions
Length
32 in
Diameter
26 in
Details
Fixture Type
Other Chandelier
Lamp Quantity
10
Housing Finish
Polished Nickel
Lamp Type
G9
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
40 W
Finish
Polished Nickel
Glass Color
Clear
Material
Metal
Color
Polished Nickel
Voltage
120V
Installation Location
Indoor
Description
Industrial glam, rustic chic, masculine and feminine - these words accurately describe the Miroir 10 Light Chandelier. This light fixture measures 26 inches long and features clear glass tubes extending above and below a branching polished nickel central base. This genre-defying chandelier has enough depth to fill the lifeless airspace above a coffee table, a kitchen island, or a dining table.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful polished nickel finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.