
Miroir 6 Light Mini Chandelier With Polished Nickel Finish
Mfr # 1137P10-3-613
Zoro # G312667905
product price: $376.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Other Mini Chandelier
Lamp Quantity
6
Housing Finish
Polished Nickel
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1137P10-3-613
Zoro #
G312667905
UPC #
695320069631
Country of Origin
China
Dimensions
Length
18 in
Diameter
10 in
Details
Fixture Type
Other Mini Chandelier
Lamp Quantity
6
Housing Finish
Polished Nickel
Lamp Type
G9
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
40 W
Finish
Polished Nickel
Glass Color
Clear
Voltage
120V
Material
Metal
Color
Polished Nickel
Installation Location
Indoor
Description
Brighten a seating area with the architectural detail and high-style design of the Miroir 6 Light Pendant. This mini chandelier measures 10 inches in diameter, 11 inches in height, and has a polished nickel finish. Hiding inside a circular frame of clear glass tubes are six G9 bulbs. This light fixture will suit not just living rooms but also dining rooms, kitchens, bedrooms, and bathrooms.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful polished nickel finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.