
Modest 1 Light Down Pendant With Black Finish
Mfr # 9629P16-1-101
Zoro # G212668835
product price: $154.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
10 in
Length
10 in
Housing Finish
Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9629P16-1-101
Zoro #
G212668835
UPC #
695320027716
Country of Origin
China
Dimensions
Height
10 in
Length
10 in
Width
16 in
Diameter
16 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
E26
Style
Contemporary
Collection Name
Modest
Shade Material
Metal
Chandelier/ Pendant Type
Down Pendant
Number of Light Bulbs Required
1
Finish
Black
Material
Metal
Installation Location
Indoor
Description
The Modest 16 inch Dome Chandelier is a single-bulb light fixture with an unassuming appeal. It features a smooth dome-shaped shade in black with the inside finished with texture. The light source suspends from an almost invisible cord that you can effortlessly adjust. Looking modernly chic, this down pendant can complement different interior design schemes.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.