Zoro Homepage

Monica 1 Light Flush Mount With Chrome Finish

  • Mfr # 5072C6C-R

  • Zoro # G512669143


product price: $40.15
/ea

Key Features

Housing Finish
Chrome
Length
6 in
Width
6 in
Lamp Type
Flush Mount
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5072C6C-R
Zoro #
G512669143
UPC #
695320014358
Country of Origin
China

Dimensions

Length
6 in
Width
6 in
Height
12 in

Details

Housing Finish
Chrome
Lamp Type
Flush Mount
Voltage
120 V
Watts
40 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome

Description

Do you see that refreshing glamour the Monica 1 Light Flush Mount exudes? This ceiling-mounted crystal light source will add a luxurious detail to your interiors without being too stuffy or over the top. The chrome finish and the crystal bead droplets all work together to glam things up in your living space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.