Zoro Homepage

Moon Integrated LED Black Wall Light, 50inW

  • Mfr # 1715W8-4-101

  • Zoro # G815085367


product price: $988.00
/ea
Free Shipping & Returns

Key Features

Width
8 in
Fixture Voltage
120V
Glass Color
Clear
Description/Special Features
Integrated LED
Lamp Watts
24W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1715W8-4-101
Zoro #
G815085367
UPC #
695320108149
Country of Origin
China

Dimensions

Width
8 in
Length
5 in

Details

Fixture Voltage
120V
Item
Wall Light
Glass Color
Clear
Description/Special Features
Integrated LED
Lamp Watts
24W
Lumens
1248
Series
Moon
Housing Material
Glass
Color Temperature
Selectable
Indoor/Outdoor
Indoor
Color
Black

Description

Introducing the Moon Integrated LED Wall Light, a striking fusion of modern design and artisanal craftsmanship. With its sleek black finish, this wall fixture adds a bold, contemporary touch to any space. The crescent-shaped panels, crafted from handmade glass, are beautifully textured to mimic the glowing surface of the moon, casting a soft, ambient light. Each glass piece is uniquely crafted, making every fixture a one-of-a-kind masterpiece. The elegant black finish contrasts perfectly with the intricate, handcrafted glass, making this wall light ideal for hallways, bedrooms, or living spaces. Elevate your home with the Moon Wall Light, where celestial beauty meets modern sophistication.


  • •Introducing the Moon Integrated LED Wall Light, a striking fusion of modern design and artisanal craftsmanship. With its sleek black finish, this wall fixture adds a bold, contemporary touch to any space. The crescent-shaped panels, crafted from handmade glass, are beautifully textured to mimic the glowing surface of the moon, casting a soft, ambient light. Each glass piece is uniquely crafted, making every fixture a one-of-a-kind masterpiece. The elegant black finish contrasts perfectly with the intricate, handcrafted glass, making this wall light ideal for hallways, bedrooms, or living spaces. Elevate your home with the Moon Wall Light, where celestial beauty meets modern sophistication.
  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Dimensions: H 28" x W 8" x L 5"
  • •Black Finish - Integrated LED Bulb Included - Indoor (Dry Location)
  • •cETLus Approved
  • •Includes Assembly Instructions and Hardware.
  • •Compatible With Standard Low Voltage Dimmer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.