Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moon Integrated LED Brass Chandelier, 70inW

  • Mfr # 1715P54-7-624

  • Zoro # G215085363


product price: $2,648.00
/ea
Free Shipping & Returns

Key Features

Mounting
Wire
Fixture Wattage
36W
Glass Color
Clear
Lumens
1872
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1715P54-7-624
Zoro #
G215085363
UPC #
695320108170
Country of Origin
China

Dimensions

Length
5 in
Width
54 in

Details

Item
Chandelier
Mounting
Wire
Fixture Wattage
36W
Glass Color
Clear
Lumens
1872
Material
Glass
Collection
Moon
Voltage
120V
Color
Brass
Color Temperature
Selectable
Description/Special Features
Integrated LED
Indoor/Outdoor
Indoor

Description

Introducing the Moon Integrated LED Chandelier, a captivating fusion of modern luxury and artisanal craftsmanship. Featuring a rich brass finish, this chandelier exudes warmth and sophistication, making it a stunning focal point in any room. The crescent-shaped panels, crafted from handmade glass, are intricately textured to evoke the soft, glowing beauty of the moon, casting a gentle, ambient light throughout your space. Each piece of glass is individually crafted, ensuring every chandelier is a unique work of art. The elegant brass finish enhances the luminous, handcrafted glass, creating a beautiful balance of warmth and radiance. Perfect for dining rooms, living areas, or grand entryways, the Moon Chandelier brings celestial elegance and timeless design into your home, transforming any space with its cosmic charm.


  • •Introducing the Moon Integrated LED Chandelier, a captivating fusion of modern luxury and artisanal craftsmanship. Featuring a rich brass finish, this chandelier exudes warmth and sophistication, making it a stunning focal point in any room. The crescent-shaped panels, crafted from handmade glass, are intricately textured to evoke the soft, glowing beauty of the moon, casting a gentle, ambient light throughout your space. Each piece of glass is individually crafted, ensuring every chandelier is a unique work of art. The elegant brass finish enhances the luminous, handcrafted glass, creating a beautiful balance of warmth and radiance. Perfect for dining rooms, living areas, or grand entryways, the Moon Chandelier brings celestial elegance and timeless design into your home, transforming any space with its cosmic charm.
  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful brass finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Dimensions: H 13" x W 54" x L 5"
  • •Brass Finish - Integrated LED Bulb Included - Indoor (Dry Location)
  • •cETLus Approved
  • •Includes Assembly Instructions and Hardware.
  • •Compatible With Standard Low Voltage Dimmer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.