Zoro Homepage

Moon Integrated LED Brass Wall Light, 50inW

  • Mfr # 1715W8-4-624

  • Zoro # G515085360


product price: $988.00
/ea
Free Shipping & Returns

Key Features

Width
8 in
Fixture Voltage
120V
Glass Color
Clear
Housing Material
Glass
Series
Moon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1715W8-4-624
Zoro #
G515085360
UPC #
695320108187
Country of Origin
China

Dimensions

Width
8 in
Length
5 in

Details

Fixture Voltage
120V
Item
Wall Light
Glass Color
Clear
Housing Material
Glass
Series
Moon
Lumens
1248
Description/Special Features
Integrated LED
Lamp Watts
24W
Indoor/Outdoor
Indoor
Color Temperature
Selectable
Color
Brass

Description

Introducing the Moon Integrated LED Wall Light, a stunning blend of contemporary design and artisanal craftsmanship. Featuring a luxurious brass finish, this wall fixture adds warmth and sophistication to any space. Its crescent-shaped panels, made from handcrafted glass, are carefully textured to resemble the glowing surface of the moon, casting a soft and inviting light. Each piece of glass is uniquely crafted, ensuring that every wall light is a one-of-a-kind statement. The brass finish beautifully complements the intricate glass, making this wall light perfect for hallways, living rooms, or bedrooms. Illuminate your home with the Moon Wall Light, where celestial elegance meets timeless style.


  • •Introducing the Moon Integrated LED Wall Light, a stunning blend of contemporary design and artisanal craftsmanship. Featuring a luxurious brass finish, this wall fixture adds warmth and sophistication to any space. Its crescent-shaped panels, made from handcrafted glass, are carefully textured to resemble the glowing surface of the moon, casting a soft and inviting light. Each piece of glass is uniquely crafted, ensuring that every wall light is a one-of-a-kind statement. The brass finish beautifully complements the intricate glass, making this wall light perfect for hallways, living rooms, or bedrooms. Illuminate your home with the Moon Wall Light, where celestial elegance meets timeless style.
  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful brass finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Dimensions: H 28" x W 8" x L 5"
  • •Brass Finish - Integrated LED Bulb Included - Indoor (Dry Location)
  • •cETLus Approved
  • •Includes Assembly Instructions and Hardware.
  • •Compatible With Standard Low Voltage Dimmer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.