
Morgan 1 Light Down Mini Pendant With Antique Copper Finish
Mfr # 9611P11-1-128
Zoro # G412667706
product price: $32.39
/eaKey Features
Color
Antique Copper
Height
13 in
Length
11 in
Width
11 in
Housing Finish
Antique Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9611P11-1-128
Zoro #
G412667706
UPC #
695320027334
Country of Origin
China
Dimensions
Height
13 in
Length
11 in
Width
11 in
Details
Color
Antique Copper
Housing Finish
Antique Copper
Lamp Type
Incandescent
Mounting
Chain
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Country/Rustic
Collection Name
Morgan
Shade Material
Metal
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
1
Finish
Antique Copper
Description
Give your home that real, grounded, light, and casual feel with this rustic lighting option. The Morgan 11 inch Antique Copper Mini Pendant displays a character-rich design perfect for giving your space a homey, comforting lived inch feel. This is a antique copper-colored down mini pendant with a metal shade in two parts - the top side is a solid dome-shaped shade while the bottom is an openwork metal frame. The E26 Edison bulb that this fixture requires is meant to be exposed for that vintage glow.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.