Zoro Homepage

Moxie LED Down Mini Pendant With Black Finish

  • Mfr # 1147P10-1-101

  • Zoro # G912667657


product price: $61.19
/ea

Key Features

Color
Black
Height
12 in
Length
12 in
Housing Finish
Black
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1147P10-1-101
Zoro #
G912667657
UPC #
695320069792
Country of Origin
China

Dimensions

Height
12 in
Length
12 in
Width
10 in

Details

Color
Black
Housing Finish
Black
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
Integrated LED
Style
Contemporary
Collection Name
Moxie
Color Temp.
3000
Chandelier/ Pendant Type
Down Mini Pendant
Finish
Black
Material
Metal
Lumens
312
Installation Location
Indoor

Description

with subtle sophistication, this Moxie 1 Light Rectangular Down Mini Pendant will bring a room together. This luminaire is designed with a black rectangular open frame with rounded edges holding a single light source in black and metallic finish. Whether you hang this singly or in groups, expect this sleek pendant light to give your space a fresh perspective.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.