
Moxie LED Down Mini Pendant With Black Finish
Mfr # 1147P6-1-101
Zoro # G712667635
product price: $59.59
/eaKey Features
Color
Black
Height
13 in
Length
13 in
Housing Finish
Black
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1147P6-1-101
Zoro #
G712667635
UPC #
695320069808
Country of Origin
China
Dimensions
Height
13 in
Length
13 in
Width
6 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
Integrated LED
Style
Contemporary
Collection Name
Moxie
Color Temp.
3000
Chandelier/ Pendant Type
Down Mini Pendant
Finish
Black
Material
Metal
Lumens
312
Installation Location
Indoor
Description
Versatile, subtly attractive, modern. The Moxie 1 Light Square Down Mini Pendant in Black Finish will add the perfect touch to your decor. Hang in groups to effortlessly light up your breakfast bar or dining table. Use in the library or home office to inject a hint of refined sophistication into the room. Use it as a substitute for a wall sconce in the bathroom and step up your lighting game.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.