Zoro Homepage

Mulvane 1 Light Black Outdoor Hanging Light

  • Mfr # 0415P7-1-101

  • Zoro # G912532979


product price: $144.00
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
Outdoor Hanging Light
Length
7 in
Height
14.2 in
Dimmable
Yes (Dimmer Not Included)
Light Bulb Wattage
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0415P7-1-101
Zoro #
G912532979
UPC #
695320106640
Country of Origin
China

Dimensions

Length
7 in
Width
7 in
Height
14.2 in

Details

Bulb Base Type
Outdoor Hanging Light
Dimmable
Yes (Dimmer Not Included)
Light Bulb Wattage
60 W
Glass Finish
Black
Finish
Black
Mounting
Chain
Voltage
120 V
Glass Color
Clear

Description

The Mulvane 1 Light Black Outdoor Hanging Light is a versatile option for exterior lighting. It features a classic rectangular silhouette with a black metal frame and clear glass sides. It gives off a cozy glow perfect for illuminating paths and outdoor entertainment areas. When paired with a filament bulb, this light source can bring drama and ambiance to your outdoor space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.