Zoro Homepage

Neva 3 in LED Integrated Black Pendant

  • Mfr # 1343P3-101-C

  • Zoro # G912669385


product price: $208.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
18 in
Length
18 in
Width
2.5 in
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1343P3-101-C
Zoro #
G912669385
UPC #
695320043600
Country of Origin
China

Dimensions

Height
18 in
Length
18 in
Width
2.5 in
Diameter
2.5 in

Details

Color
Black
Housing Finish
Black
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
Integrated LED
Style
Contemporary
Collection Name
Neva
Shade Material
Glass
Shade Color Family
Clear
Color Temp.
3000
Chandelier/ Pendant Type
Mini Pendant
Finish
Black
Glass Color
Clear
Material
Metal
Lumens
416
Installation Location
Indoor

Description

This breathtaking Neva LED Integrated Mini Pendant with Black Finish is a beautiful piece from our Neva Collection. With its sophisticated beauty and stunning details, it is sure to add the perfect touch to your decoration.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.