
Neva 3 in LED Integrated Satin Nickel Pendant
Mfr # 1343P3-606-C
Zoro # G612669326
product price: $208.00
/ea
Free Shipping & Returns
Key Features
Color
Satin Nickel
Height
18 in
Length
18 in
Width
2.5 in
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1343P3-606-C
Zoro #
G612669326
UPC #
695320043624
Country of Origin
China
Dimensions
Height
18 in
Length
18 in
Width
2.5 in
Diameter
2.5 in
Details
Color
Satin Nickel
Housing Finish
Satin Nickel
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
Integrated LED
Style
Contemporary
Collection Name
Neva
Shade Material
Glass
Shade Color Family
Clear
Color Temp.
3000
Chandelier/ Pendant Type
Mini Pendant
Finish
Satin Nickel
Glass Color
Clear
Material
Metal
Lumens
416
Installation Location
Indoor
Description
This breathtaking Neva LED Integrated Mini Pendant with Satin Satin Nickel Finish is a beautiful piece from our Neva Collection. With its sophisticated beauty and stunning details, it is sure to add the perfect touch to your decoration.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin nickel finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.