Zoro Homepage

Neva 36 in LED Integrated Black Chandelier

  • Mfr # 1343P36-101-B

  • Zoro # G412669489


product price: $376.00
/ea
Free Shipping & Returns

Key Features

Length
5 in
Width
36 in
Frame Material
Metal
Voltage
120V
Bulb Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1343P36-101-B
Zoro #
G412669489
UPC #
695320043631
Country of Origin
China

Dimensions

Length
5 in
Width
36 in

Details

Frame Material
Metal
Frame Finish
Black
Voltage
120V
Bulb Type
Integrated LED
Lumens
936
Installation Location
Indoor

Description

This breathtaking Neva LED Integrated Chandelier with Black Finish is a beautiful piece from our Neva Collection. With its sophisticated beauty and stunning details, it is sure to add the perfect touch to your decoration.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.