
Nicole 1 Light Drum Shade Mini Pendant With Brushed Chocolate Finish
Mfr # 9807P9-1-116
Zoro # G712669165
product price: $210.00
/ea
Free Shipping & Returns
Key Features
Color
Brushed Chocolate
Height
16 in
Length
9 in
Width
9 in
Housing Finish
Brushed Chocolate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9807P9-1-116
Zoro #
G712669165
UPC #
695320028126
Country of Origin
China
Dimensions
Height
16 in
Length
9 in
Width
9 in
Details
Color
Brushed Chocolate
Housing Finish
Brushed Chocolate
Lamp Type
Incandescent
Mounting
Chain
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Country/Rustic
Collection Name
Nicole
Shade Material
Plastic
Chandelier/ Pendant Type
Drum Shade Mini Pendant
Number of Light Bulbs Required
1
Finish
Brushed Chocolate
Description
Adding this Nicole 1 Light Pendant to your interiors may seem like a small detail but it can instantly change the feel of any room. Suspend singly over an end table or as a trio in varying heights over a round dining table. The rustic scroll pattern and brushed chocolate finish of this piece makes it an ornamental light source that will bring character to any space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.