
Nicole 5 Light Drum Shade Chandelier With Brushed Chocolate Finish
Mfr # 9807P21-5-116-A
Zoro # G112668980
product price: $538.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Drum Shade Chandelier
Lamp Quantity
5
Housing Finish
Brushed Chocolate
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9807P21-5-116-A
Zoro #
G112668980
UPC #
695320028102
Country of Origin
China
Details
Fixture Type
Drum Shade Chandelier
Lamp Quantity
5
Housing Finish
Brushed Chocolate
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Brushed Chocolate
Description
The Nicole 5 Light Chandelier makes a stylish statement piece in the living room, dining room, bedroom, or foyer. This drum shade chandelier has a two-piece construction with a plain inner shade and outer brushed chocolate frame featuring interlaced scrolls. Completing the look are scrolled metal work below and above the shade. Something as pretty as this will definitely bring something beautiful to your space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.