
Nicole 6 Light Drum Shade Chandelier With Brushed Chocolate Finish
Mfr # 9807P39-6-116
Zoro # G812669225
product price: $1,158.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Drum Shade Chandelier
Lamp Quantity
6
Housing Finish
Brushed Chocolate
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9807P39-6-116
Zoro #
G812669225
UPC #
695320028119
Country of Origin
China
Details
Fixture Type
Drum Shade Chandelier
Lamp Quantity
6
Housing Finish
Brushed Chocolate
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Brushed Chocolate
Description
Make your interiors look like a custom high-end space by installing this marvelous drum shade chandelier. The Nicole 6 Light Chandelier exudes feminine charm with its fancy scrollwork pattern. The curved lines, metal construction, and brushed chocolate finish all work together to give this 39 inch oversized light source an alluring appeal.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.