
Nova 6 Light Chandelier With Champagne Finish
Mfr # 9906P16-6-208
Zoro # G512669082
product price: $526.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
6
Housing Finish
Champagne
Lamp Type
Halogen
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9906P16-6-208
Zoro #
G512669082
UPC #
695320037289
Country of Origin
China
Details
Fixture Type
Chandelier
Lamp Quantity
6
Housing Finish
Champagne
Lamp Type
Halogen
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
40 W
Finish
Champagne
Description
Feminine doesn't always have to mean soft, delicate, and frilly. It can also be sleek, strong, and geometric. Just look at the Nova 6 Light Chandelier. It's designed with a flower-shaped metal frame in champagne finish, with cut-out accents and beveled glass pieces. It's flirty yet sharp, chic yet commanding. This 16 inch modern chandelier is set to give any space a graceful yet powerful character.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.