Zoro Homepage

Oakwood 1 Light Outdoor Black Pendant

  • Mfr # 0422P7-1-101

  • Zoro # G912668982


product price: $51.25
/ea

Key Features

Color
Black
Length
6.9 in
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0422P7-1-101
Zoro #
G912668982
UPC #
695320043471
Country of Origin
China

Dimensions

Height
16 in
Length
6.9 in
Width
6.9 in

Details

Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Chain
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Country/Rustic
Collection Name
Oakwood
Shade Color Family
Clear
Chandelier/ Pendant Type
Outdoor Hanging Light
Number of Light Bulbs Required
1
Finish
Black
Glass Color
Clear

Description

Radiating light sideways in all directions, this hanging lantern is the perfect fixture to illuminate your covered patio or outdoor seating area. The Oakwood 1 Light Outdoor Black Pendant is designed with a black metal frame with glass panes and an adjustable hanging chain. With this fixture's rectangular silhouette and clean lines, it can also lend a contemporary touch to your space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.