
Orgue 123 Light Chandelier With Satin Gold Finish
Mfr # 1120P32-123-602
Zoro # G912669194
product price:Â $2,528.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
123
Housing Finish
Satin Gold
Lamp Type
LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1120P32-123-602
Zoro #
G912669194
UPC #
695320104455
Country of Origin
China
Details
Fixture Type
Down Chandelier
Lamp Quantity
123
Housing Finish
Satin Gold
Lamp Type
LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
5 W
Finish
Satin Gold
Glass Color
Clear
Description
With the Orgue 123 Light Chandelier, you never have to worry about not having enough light. You've read it right. This breathtaking oversized down chandelier has over a hundred 5-watt G9 bulbs. They are housed on clear glass upward and downward tubes connected to three cascading round tiers in satin gold finish. Designed with simplistic elegance, this is the fixture you need to make your ceiling a talking point without it appearing too loud.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.