
Orgue 42 Light Chandelier With Satin Gold Finish
Mfr # 1120P20-42-602
Zoro # G512669211
product price: $732.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
42
Housing Finish
Satin Gold
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1120P20-42-602
Zoro #
G512669211
UPC #
695320104486
Country of Origin
China
Dimensions
Diameter
20 in
Length
30 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
42
Housing Finish
Satin Gold
Lamp Type
G9
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
5 W
Finish
Satin Gold
Glass Color
Clear
Voltage
120V
Color
Satin Gold
Material
Metal
Installation Location
Indoor
Description
Designed with a simple shape but with a luxe color, the Orgue 42 Light Chandelier is ready to give your space a touch of understated elegance. This down chandelier in satin gold finish has upright clear glass tubes positioned to hold 42 LED G9 bulbs. The pendant measures 20 inches in diameter and is the perfect size to add some modern flair to a basic dining room.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.