
Orgue 72 Light Chandelier With Satin Gold Finish
Mfr # 1120P32-72-602
Zoro # G512669136
product price: $1,152.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
72
Housing Finish
Satin Gold
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1120P32-72-602
Zoro #
G512669136
UPC #
695320104479
Country of Origin
China
Dimensions
Diameter
32 in
Length
30 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
72
Housing Finish
Satin Gold
Lamp Type
G9
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
5 W
Finish
Satin Gold
Glass Color
Clear
Voltage
120V
Material
Metal
Color
Satin Gold
Installation Location
Indoor
Description
The Orgue 72 Light Chandelier is what you need to put your own stamp in your home. This glamorous down chandelier is finished in satin gold and features a 32 inch round frame holding glass rods in upright position. A total of 72 LED G9 bulbs will cast uninterrupted glow to your space. This luxe ceiling decoration fits modern and transitional homes.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.