
Orgue 9 Light Mini Pendant With Satin Gold Finish
Mfr # 1120P8-9-602
Zoro # G412669144
product price: $270.00
/ea
Free Shipping & Returns
Key Features
Color
Satin Gold
Length
8 in
Housing Finish
Satin Gold
Lamp Type
LED
Mounting
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1120P8-9-602
Zoro #
G412669144
UPC #
695320104493
Country of Origin
China
Dimensions
Height
28 in
Length
8 in
Width
8 in
Details
Color
Satin Gold
Housing Finish
Satin Gold
Lamp Type
LED
Mounting
Rod
Voltage
120 V
Number of Lights
9
Light Type
LED
Style
Contemporary
Collection Name
Orgue
Shade Color Family
Clear
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
9
Finish
Satin Gold
Glass Color
Clear
Description
Dress up a dull corner in your living space with the crisp light and beautiful glow of Orgue 9 Light Pendant. This light fixture has a mini down pendant measuring 8 inches in diameter and 15 inches in height. It is the perfect piece when you want to add just a hint of elegance to a modern living room or a contemporary kitchen.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.