
Oskil LED Integrated Chandelier With Black Finish
Mfr # 1375P43-6-101
Zoro # G012667854
product price: $586.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
6
Housing Finish
Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1375P43-6-101
Zoro #
G012667854
UPC #
695320043730
Country of Origin
China
Dimensions
Length
48.5 in
Diameter
43 in
Details
Fixture Type
Chandelier
Lamp Quantity
6
Housing Finish
Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
27 W
Finish
Black
Color
Black
Voltage
120V
Material
Metal
Lumens
1404
Installation Location
Indoor
Description
This breathtaking Oskil LED Integrated Chandelier with Black Finish is a beautiful piece from our Oskil Collection. With its sophisticated beauty and stunning details, it is sure to add the perfect touch to your decoration.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.