
Oxide 1 Light Down Mini Pendant With Black+Copper Finish
Mfr # 1114P8-1-271
Zoro # G012669032
product price: $118.00
/ea
Free Shipping & Returns
Key Features
Color
Black & Copper
Height
12 in
Length
12 in
Housing Finish
Black & Copper
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1114P8-1-271
Zoro #
G012669032
UPC #
695320069518
Country of Origin
China
Dimensions
Height
12 in
Length
12 in
Width
8 in
Diameter
8 in
Details
Color
Black & Copper
Housing Finish
Black & Copper
Lamp Type
Incandescent
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
E26
Style
Contemporary
Collection Name
Oxide
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
1
Finish
Black & Copper
Material
Metal
Installation Location
Indoor
Description
Feeling that something's missing in your home? Warmth, maybe? Introduce the Oxide 8 inch Single Light Pendant into your space and see it make a big change. This down mini pendant will fit most spaces, from a spacious kitchen island to a dull corner or reading nook. The geometric pendant is fashioned in metal and has a black and copper finish. This 8 inch wide light source is a great way to add warmth and rustic elegance to any space.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black & copper finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.