
Oxide 1 Light Down Pendant With Black+Copper Finish
Mfr # 1114P16-1-271
Zoro # G412669069
product price: $230.00
/ea
Free Shipping & Returns
Key Features
Color
Black & Copper
Height
22 in
Length
22 in
Housing Finish
Black & Copper
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1114P16-1-271
Zoro #
G412669069
UPC #
695320069532
Country of Origin
China
Dimensions
Height
22 in
Length
22 in
Width
16 in
Diameter
16 in
Details
Color
Black & Copper
Housing Finish
Black & Copper
Lamp Type
Incandescent
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
E26
Style
Contemporary
Collection Name
Oxide
Chandelier/ Pendant Type
Down Pendant
Number of Light Bulbs Required
1
Finish
Black & Copper
Material
Metal
Installation Location
Indoor
Description
Want to give your space a high-end look while maintaining its casual vibe? Add the Oxide 16 inch Single Light Pendant. Perfect for your foyer, dining room, or kitchen, this 1 Light fixture has a black and copper finish that can instantly add style and warmth to any space. Whether your interiors is styled with farmhouse aesthetics or one that is modern or contemporary, the rustic elegance of this piece can work wonders in elevating your home's ambiance.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black & copper finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.