
Padma 1 Light Down Pendant With Black Finish
Mfr # 9731P16-1-101
Zoro # G512667590
product price: $50.19
/eaKey Features
Color
Black
Length
16 in
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9731P16-1-101
Zoro #
G512667590
UPC #
695320038743
Country of Origin
China
Dimensions
Height
11 in
Length
16 in
Width
16 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Chain
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Country/Rustic
Collection Name
Padma
Chandelier/ Pendant Type
Down Pendant
Number of Light Bulbs Required
1
Finish
Black
Description
Designed with equal parts industrial grit and farmhouse charm, the Padma 1 Light Chandelier is sure to bring character to your space. This 16 inch light source with hemp rope accent is the perfect rustic furnishing to give any room in your home a hint of texture and warmth. A well-designed light fixture such as this will work well in modern farmhouse, urban industrial, country-style, and contemporary spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.