
Pallocino 15 Light Chandelier With Chrome Finish
Mfr # 1205P25-15-601
Zoro # G912668043
product price: $894.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
15
Housing Finish
Chrome
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1205P25-15-601
Zoro #
G912668043
UPC #
695320104721
Country of Origin
China
Dimensions
Length
24 in
Diameter
25 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
15
Housing Finish
Chrome
Lamp Type
G9
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
5 W
Finish
Chrome
Glass Color
Clear & Smoke
Voltage
120V
Material
Metal
Color
Chrome
Installation Location
Indoor
Description
Your space needs the Pallocino 15 Light Chandelier in Chrome Finish. This down chandelier is made up of a cluster of 15 tinted glass balls emitting ample light to illuminate a kitchen, foyer bedroom, dining room, or even bathroom. With this modern chandelier, you can instantly change any space from simple to simply stunning.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.