
Pallocino 27 Light Chandelier With Chrome Finish
Mfr # 1205P36-27-601
Zoro # G812667979
product price: $1,622.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
27
Housing Finish
Chrome
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1205P36-27-601
Zoro #
G812667979
UPC #
695320104738
Country of Origin
China
Dimensions
Diameter
36 in
Length
36 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
27
Housing Finish
Chrome
Lamp Type
G9
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
5 W
Finish
Chrome
Glass Color
Clear & Smoke
Material
Metal
Voltage
120V
Color
Chrome
Installation Location
Indoor
Description
Your high ceiling and open floor plan is destined to feature this statement-making light fixture. The Pallocino 27 Light Chandelier in Chrome Finish is designed with an interesting cluster of clear and smoke-colored glass balls. Measuring 36 inches in diameter, this oversized assembly of glowing glass balls will surely add a refined touch to your living space.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.