
Pallocino 8 Light Chandelier With Chrome Finish
Mfr # 1205P16-8-601
Zoro # G912667794
product price: $516.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
8
Housing Finish
Chrome
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1205P16-8-601
Zoro #
G912667794
UPC #
695320104714
Country of Origin
China
Dimensions
Length
27 in
Diameter
16 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
8
Housing Finish
Chrome
Lamp Type
G9
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
5 W
Finish
Chrome
Glass Color
Clear & Smoke
Color
Chrome
Voltage
120V
Material
Metal
Installation Location
Indoor
Description
Your living space will earn some serious style points when you update your lighting with this Pallocino 8 Light Down Chandelier in Chrome Finish. Designed with a stylish cluster of tinted glass balls, this fixture draws the eye and adds drama and personality to your space. The chandelier measures 16 inches in diameter and has an adjustable downrod.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.