Zoro Homepage

Pamela 5 Light Floor Lamp With Rust Finish

  • Mfr # 9606F20-5-130

  • Zoro # G012532954


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Length
68 in
Material
Metal
Bulb Type
E26
Outside Diameter
22 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9606F20-5-130
Zoro #
G012532954
UPC #
695320027068
Country of Origin
China

Dimensions

Length
68 in
Outside Diameter
22 in

Details

Material
Metal
Finish
Rust
Bulb Type
E26
Voltage
120V
Color
Rust
Installation Location
Indoor

Description

A playful, conceptual piece perfect for your character-rich space, the Pamela 5 Light Floor Lamp will attract eyes and start conversations. The shade is styled like the cage frame of a cooling fan. The bulbs are arranged fan blade style. A tripod stand holds the light source upright. Get this floor lamp, in black or rust finish, and spice up the look of your modern farmhouse, contemporary rustic, or urban industrial home.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful rust finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.