
Panache 8 Light Down Chandelier With Medallion Gold Finish
Mfr # 1100P32-8-169
Zoro # G612667568
product price: $496.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
8
Housing Finish
Medallion Gold
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1100P32-8-169
Zoro #
G612667568
UPC #
695320069006
Country of Origin
China
Dimensions
Diameter
32 in
Length
30 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
8
Housing Finish
Medallion Gold
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Medallion Gold
Voltage
120V
Color
Medallion Gold
Material
Metal
Installation Location
Indoor
Description
Transform an uninspiring space into a room you never want to leave by installing the Panache 8 Light Chandelier in Medallion Gold. This down chandelier is designed with a golden drum shade held by a golden chain. The 32 inch circular frame is covered with patches of metal square and rectangular cut-outs in medallion gold finish. Dripping from the round golden frame are clear crystal prisms that reflect the light provided by eight candelabra-based bulbs.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful medallion gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.