
Parsh 1 Light Drum Shade Mini Chandelier With Pewter Finish
Mfr # 9954P13-1-101
Zoro # G212668026
product price: $87.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Drum Shade Mini Chandelier
Lamp Quantity
1
Housing Finish
Pewter
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9954P13-1-101
Zoro #
G212668026
UPC #
695320042429
Country of Origin
China
Details
Fixture Type
Drum Shade Mini Chandelier
Lamp Quantity
1
Housing Finish
Pewter
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Pewter
Description
This Parsh 1 Light Pendant is sure to complement your favorite butcher block and that pretty farmhouse sink. Designed with rustic industrial chic flair, this 13 inch drum shade mini chandelier will look exquisite when hung singly for mood lighting or as a trio or a series over your white island counter with shiplap siding.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.