
Parsh 3 Light Drum Shade Chandelier With Pewter Finish
Mfr # 9954P16-3-101
Zoro # G412668000
product price: $87.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Drum Shade Chandelier
Lamp Quantity
3
Housing Finish
Pewter
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9954P16-3-101
Zoro #
G412668000
UPC #
695320041965
Country of Origin
China
Details
Fixture Type
Drum Shade Chandelier
Lamp Quantity
3
Housing Finish
Pewter
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Pewter
Description
This Parsh 3 Light Chandelier is the perfect lighting option to pair with your barn door and exposed wood beams. Exuding a down-to-earth feel, this drum shade chandelier in pewter casts light that is cozy and warm. The metal mesh drum shade measures 16 inches in diameter and is perfectly finished by a brown wood grain frame.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.