
Parsh 8 Light Drum Shade Chandelier With Pewter Finish
Mfr # 9954P16-8-101
Zoro # G712667925
product price: $96.55
/ea
Free Shipping & Returns
Key Features
Fixture Type
Drum Shade Chandelier
Lamp Quantity
8
Housing Finish
Pewter
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9954P16-8-101
Zoro #
G712667925
UPC #
695320041972
Country of Origin
China
Details
Fixture Type
Drum Shade Chandelier
Lamp Quantity
8
Housing Finish
Pewter
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Pewter
Description
Outfit your home office, library, or narrow hallway with a farmhouse touch through this Parsh 8 Light Chandelier. This light fixture has a compact drum shade measuring only 16 inches in diameter. Bright but diffused light is provided by eight E26 bulbs. This pewter metal mesh drum shade chandelier hangs from an adjustable chain connected to a round canopy.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.